Series Information
| Manufacturer Part Number | WFPV0/72C |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 0.75 HP, 3600RPM, 56C TEFC, 230/460V, 3Ph, 10:1VT, 4:1CT IP66, SS Washdown, Round Body |
| Type | Food Processing and Packaging, Marine Duty |
| Horsepower | 3/4 hp |
| Kilowatts | 0.56 kW |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| NEMA Frame | A56C |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | F3 Mount |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Approvals | CE, CSA, UL, UR |
| Comments | AEGPCW |
| Net Weight | 39 lbs |
| Gross Weight | 39 lbs |