Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Panduit Networking Accessories
WG12IBRC6BL
Panduit Networking Accessories
12” Intersection Bend Radius Control, 6”
MFG Item Number
WG12IBRC6BL
This item cannot be canceled or returned
Description
Networking Accessories, Series
12” Intersection Bend Radius Control, 6”
Specifications
Specifications
| Manufacturer Part Number |
WG12IBRC6BL |
| Manufacturer |
Panduit |
| Family Series |
Panduit Networking Accessories |
| Description |
Wyr-Grid 12 Intersection Bend Radius, BL |
| Accessory Type |
Bend Radius Control |
| Approvals |
UL |
| Net Weight |
5.04 lbs |
| Gross Weight |
5.04 lbs |
WG12IBRC6BL
Panduit Networking Accessories