Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WG1573-10D
208-277 Volt 60 Hertz Motor for
MFG Item Number
WG1573-10D
This item cannot be canceled or returned
Description
208-277 Volt 60 Hertz Motor for
Specifications
Specifications
| Manufacturer Part Number |
WG1573-10D |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Motors |
| Description |
208-277 Volt 60 Hertz Motor for T100, T170, T100R201, T1400, T100-20 and WH Series |
| Frequency |
60 Hz |
| AC Voltage |
208-277 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 277 VAC |
| Comments |
Motor for T102, T104, T106, T172, T174, WH40 |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.241 lbs |
WG1573-10D
Intermatic Motors