Series Information
| Manufacturer Part Number | WG18BL10 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Raceways |
| Description | The Wyr-Grid Pathway protects cables between the main distribution area and the equipment distribution area. The optional side walls snap-on without extra hardware or tools. It measures 2.09 inches H x 10 feet L x 18 inches W 53.1mm x 3m x 457.2mm. The |
| Color | Black |
| Approvals | CSA, UL |
| Net Weight | 21.2 lbs |
| Gross Weight | 21.2 lbs |