Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WG190-15D
125 Volt 60 Hertz Motor for LS7000
MFG Item Number
WG190-15D
This item cannot be canceled or returned
Description
125 Volt 60 Hertz Motor for LS7000
Specifications
Specifications
| Manufacturer Part Number |
WG190-15D |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Switches |
| Description |
125 Volt 60 Hertz Motor for LS7000 Series |
| Type |
Motor |
| For Use With |
LS7000 Series |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
WG190-15D
Intermatic Switches