Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WG433-20D
208-277 V 60 Hertz Old Style Mtr
MFG Item Number
WG433-20D
Description
208-277 V 60 Hertz Old Style Mtr
Specifications
Specifications
| Manufacturer Part Number |
WG433-20D |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Switches |
| Description |
208-277 V 60 Hertz Old Style Mtr for T100, T170, T100R201, T1400, T100-20 & WH Ser |
| Type |
Motor |
| For Use With |
Multiple Series |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
WG433-20D
Intermatic Switches