Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Edwards Signaling Visual Signaling Devices
WG4WF-HVMHC
Edwards Signaling Visual Signaling Devices
Gen Od,Hrn/St,Wht,Fire,Ho,Cl
MFG Item Number
WG4WF-HVMHC
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Gen Od,Hrn/St,Wht,Fire,Ho,Cl
Specifications
Specifications
| Manufacturer Part Number |
WG4WF-HVMHC |
| Manufacturer |
Edwards Signaling |
| Family Series |
Edwards Signaling Visual Signaling Devices |
| Description |
Gen Od,Hrn/St,Wht,Fire,Ho,Cl |
| Number of Tiers |
1 |
| Nominal Voltage |
24 VDC |
| Function |
Steady |
| Lamp Type |
Strobe |
| Audible Alarm |
Continuous Tone |
| Stack Configuration |
Clear |
| Mounting |
Wall Mount |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
WG4WF-HVMHC
Edwards Signaling Visual Signaling Devices