Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WG630D Intermatic Switches, 125 Volt 60 Hertz Motor Malibu
WG630D Intermatic Switches, 125 Volt 60 Hertz Motor Malibu
This item cannot be canceled or returned
Description
125 Volt 60 Hertz Motor Malibu
Specifications
Specifications
| Manufacturer Part Number |
WG630D |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Switches |
| Description |
125 Volt 60 Hertz Motor Malibu Replacement |
| Type |
Motor |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
WG630D
Intermatic Switches