Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
WGS1016 Wiegmann Enclosures, 16in. Ground Strap
MFG Item Number
WGS1016

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

WGS1016 Wiegmann Enclosures, 16in. Ground Strap

MFG Item Number
WGS1016
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
WGS1016
16in. Ground Strap

Series Information

Specifications

Specifications
Manufacturer Part Number WGS1016
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description 16in. Ground Strap
Accessory Type Grounding Strap
Comments 16 inch
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
554282
554282
NVENT ERIFLEX Grounding, CPI Series