Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
WGSW2BL
Overhead, Sidewall, 2H, BL, EA
This item cannot be canceled or returned
Description
Overhead, Sidewall, 2H, BL, EA
Specifications
Specifications
Manufacturer Part Number
WGSW2BL
Manufacturer
Panduit
Family Series
Panduit Raceways
Description
The Wyr-Grid black powder coated, snap-on sidewall is 2.0 50 mm high and can be attached anywhere along the pathway to retain cables. It comes in standard packages of one.
Color
Black
Net Weight
0.22 lbs
Gross Weight
0.22 lbs