Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WGWMTB12BL

Panduit Raceways

WGWMTB12BL

Panduit Raceways
Wall Mount Bracket,12,BL,1EA
MFG Item Number
WGWMTB12BL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Raceways, Series
Item #
WGWMTB12BL
Wall Mount Bracket,12,BL,1EA

Series Information

Specifications

Specifications
Manufacturer Part Number WGWMTB12BL
Manufacturer Panduit
Family Series Panduit Raceways
Description The black powder coated wall mount bracket is 2.44 61.98 mm high, 11.27 286.26 mm long, 3.12 79.25 mm wide, and 11.27 286.26 mm ddep. It is used to support the end of the 12 304.8 mm Wyr-Grid Pathway against a wall. The mounting hardware for
Color Black
Net Weight 1.04 lbs
Gross Weight 1.04 lbs