WH-0G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WH-0G

Killark Fittings, WH Series

WH-0G

Killark Fittings, WH Series
HUB, 4in. CONDUIT WPRF W/ GRD SCR
MFG Item Number
WH-0G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, WH Series
Item #
WH-0G
HUB, 4in. CONDUIT WPRF W/ GRD SCR

WH Series Information

  • Oversized Locknut Provides for a Strong Vibration‑Proof Termination
  • Captive Sealing Ring
  • Serrations on Hub Body and Locknut Provide Effective Positive Ground Path

Specifications

Specifications
Manufacturer Part Number WH-0G
Manufacturer Killark
Product Series WH
Family Series Killark Fittings, WH Series
Description HUB, 4in. CONDUIT WPRF W/ GRD SCR
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Screw-In
Angle Straight
Trade Size 4 "
Hub Size 4 "
Hub Type Male NPSM Thread
Grounding Yes
Insulated Throat Yes
Jacketed No
Material Die Cast Zinc
Composition Metallic
Hazardous Location Yes
Approvals CSA, UL
Comments With Locknut
Net Weight 2.74 lbs
Gross Weight 2.74 lbs