Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WH-1G Killark Fittings, WH Series, HUB, 1/2in. CONDUIT WPRF W/ GRD SCR
WH-1G Killark Fittings, WH Series, HUB, 1/2in. CONDUIT WPRF W/ GRD SCR
This item cannot be canceled or returned
Description
HUB, 1/2in. CONDUIT WPRF W/ GRD SCR
- Oversized Locknut Provides for a Strong Vibration‑Proof Termination
- Captive Sealing Ring
- Serrations on Hub Body and Locknut Provide Effective Positive Ground Path
Specifications
Specifications
| Manufacturer Part Number |
WH-1G |
| Manufacturer |
Killark |
| Product Series |
WH |
| Family Series |
Killark Fittings, WH Series |
| Description |
HUB, 1/2in. CONDUIT WPRF W/ GRD SCR |
| Conduit/Cable Type |
EMT (Electrical Metallic Tubing) |
| Connection Type |
Screw-In |
| Angle |
Straight |
| Trade Size |
1/2 " |
| Hub Size |
1/2 " |
| Hub Type |
Male NPSM Thread |
| Grounding |
Yes |
| Insulated Throat |
Yes |
| Jacketed |
No |
| Material |
Die Cast Zinc |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Comments |
With Locknut |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.18 lbs |
WH-1G
Killark Fittings, WH Series