Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Fittings, WH Series
WH-1SSG
Killark Fittings, WH Series
SS 316 THREADED HUB WITH GND 1/2-IN
This item cannot be canceled or returned
Description
SS 316 THREADED HUB WITH GND 1/2-IN
- Oversized Locknut Provides for a Strong Vibration‑Proof Termination
- Captive Sealing Ring
- Serrations on Hub Body and Locknut Provide Effective Positive Ground Path
Specifications
Specifications
| Manufacturer Part Number |
WH-1SSG |
| Manufacturer |
Killark |
| Product Series |
WH |
| Family Series |
Killark Fittings, WH Series |
| Description |
SS 316 THREADED HUB WITH GND 1/2-IN |
| Conduit/Cable Type |
EMT (Electrical Metallic Tubing) |
| Connection Type |
Screw-In |
| Angle |
Straight |
| Trade Size |
1/2 " |
| Hub Size |
1/2 " |
| Hub Type |
Male NPSM Thread |
| Grounding |
Yes |
| Insulated Throat |
Yes |
| Jacketed |
No |
| Material |
Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Hazardous Location |
Yes |
| Approvals |
cULus |
| Comments |
With Locknut |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
WH-1SSG
Killark Fittings, WH Series