Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WH-5AG
THREADED CONDUIT HUB W/GND, A360AL
This item cannot be canceled or returned
Description
THREADED CONDUIT HUB W/GND, A360AL
Specifications
Specifications
| Manufacturer Part Number |
WH-5AG |
| Manufacturer |
Killark |
| Family Series |
Killark Fittings |
| Description |
THREADED CONDUIT HUB W/GND, A360AL 1-1/2 |
| Angle |
Straight |
| Trade Size |
1-1/2 " |
| Hub Size |
1-1/2 " |
| Grounding |
Yes |
| Insulated Throat |
Yes |
| Material |
Aluminum |
| Composition |
Metallic |
| NEMA Rating |
NEMA 13 |
| Hazardous Location |
Yes |
| Approvals |
cCSAus, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |