WH-8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WH-8

Killark Fittings, WH Series

WH-8

Killark Fittings, WH Series
WEATHERPROOF CONDUIT HUB 3in.
MFG Item Number
WH-8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, WH Series
Item #
WH-8
WEATHERPROOF CONDUIT HUB 3in.

WH Series Information

  • Oversized Locknut Provides for a Strong Vibration‑Proof Termination
  • Captive Sealing Ring
  • Serrations on Hub Body and Locknut Provide Effective Positive Ground Path

Specifications

Specifications
Manufacturer Part Number WH-8
Manufacturer Killark
Product Series WH
Family Series Killark Fittings, WH Series
Description WEATHERPROOF CONDUIT HUB 3in.
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Screw-In
Angle Straight
Trade Size 3 "
Hub Size 3 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Die Cast Zinc
Composition Metallic
Hazardous Location Yes
Approvals CSA, UL
Comments With Locknut
Net Weight 2.09 lbs
Gross Weight 2.09 lbs