Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WH-8AG

Killark Fittings

WH-8AG

Killark Fittings
THREADED CONDUIT HUB W/GND, A360 AL
MFG Item Number
WH-8AG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
WH-8AG
THREADED CONDUIT HUB W/GND, A360 AL

Series Information

Specifications

Specifications
Manufacturer Part Number WH-8AG
Manufacturer Killark
Family Series Killark Fittings
Description THREADED CONDUIT HUB W/GND, A360 AL 3in.
Angle Straight
Trade Size 3 "
Hub Size 3 "
Grounding Yes
Insulated Throat Yes
Material Aluminum
Composition Metallic
NEMA Rating NEMA 13
Hazardous Location Yes
Approvals cCSAus, UL
Net Weight 0 lbs
Gross Weight 0 lbs