WH16-03-100
NTE Electronics Wire & Cable, Stranded Wire 300V Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WH16-03-100 NTE Electronics Wire & Cable, Stranded Wire 300V Series, WIRE-300VHU 16GA ORG STND

MFG Item Number
WH16-03-100

WH16-03-100 NTE Electronics Wire & Cable, Stranded Wire 300V Series, WIRE-300VHU 16GA ORG STND

MFG Item Number
WH16-03-100
More specs
This item cannot be canceled or returned

Obsolete

Description

Wire & Cable, Stranded Wire 300V Series
Item #
WH16-03-100
WIRE-300VHU 16GA ORG STND

Stranded Wire 300V Series Information

  • For Internal Wiring of Electrical and Electronic Equipment
  • Passes UL VW‑1.S Vertical Flame Test
  • 300 Volt PVC Insulation
  • 25 and 100 Feet Spools
  • OSHA Acceptable
  • 18 ~ 26 AWG


Specifications

Specifications
Manufacturer Part Number WH16-03-100
Manufacturer NTE Electronics
Product Series Stranded Wire 300V
Family Series NTE Electronics Wire & Cable, Stranded Wire 300V Series
Description WIRE-300VHU 16GA ORG STND
Conductor Type Stranded
Stranding 16
Wire Size Range 16 AWG
Jacket Color Orange
Voltage 300 VAC
Insulation Material PVC
Length 100 '
Temperature Rating -4-194 °F
Application Hook-Up Wire
Comments UL 1007, CSA TR-64/1569
Approvals CSA, UL
Net Weight 1.03 lbs
Gross Weight 1.03 lbs