WH20-01-25
NTE Electronics Wire & Cable, Stranded Wire 300V Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
WH20-01-25 NTE Electronics Wire & Cable, Stranded Wire 300V Series, WIRE, 20AWG, BRN, 300V, SP/25, STRND
MFG Item Number
WH20-01-25

WH20-01-25 NTE Electronics Wire & Cable, Stranded Wire 300V Series, WIRE, 20AWG, BRN, 300V, SP/25, STRND

MFG Item Number
WH20-01-25
More specs
This item cannot be canceled or returned

Obsolete

Description

Wire & Cable, Stranded Wire 300V Series
Item #
WH20-01-25
WIRE, 20AWG, BRN, 300V, SP/25, STRND

Stranded Wire 300V Series Information

  • For Internal Wiring of Electrical and Electronic Equipment
  • Passes UL VW‑1.S Vertical Flame Test
  • 300 Volt PVC Insulation
  • 25 and 100 Feet Spools
  • OSHA Acceptable
  • 18 ~ 26 AWG


Specifications

Specifications
Manufacturer Part Number WH20-01-25
Manufacturer NTE Electronics
Product Series Stranded Wire 300V
Family Series NTE Electronics Wire & Cable, Stranded Wire 300V Series
Description WIRE, 20AWG, BRN, 300V, SP/25, STRND
Conductor Type Stranded
Stranding 10
Wire Size Range 20 AWG
Jacket Color Brown
Voltage 300 VAC
Insulation Material PVC
Length 25 '
Temperature Rating -4-194 °F
Application Hook-Up Wire
Comments UL 1007, CSA TR-64/1569
Approvals CSA, UL
Net Weight 0.14 lbs
Gross Weight 0.14 lbs