Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WH21

Intermatic Timers

WH21

Intermatic Timers
NEMA 1 250V SPST 6,250 Watt Water
MFG Item Number
WH21
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
WH21
NEMA 1 250V SPST 6,250 Watt Water

Series Information

Specifications

Specifications
Manufacturer Part Number WH21
Manufacturer Intermatic
Family Series Intermatic Timers
Description NEMA 1 250V SPST 6,250 Watt Water Heater Timer
Voltage 208-240 VAC
Nominal Voltage 208 VAC, 240 VAC
Maximum Time Preset 2 Hours
Time Format Hours, Minutes
NEMA Rating NEMA 1
Approvals cCSAus, cULus
Net Weight 2.3334 lbs
Gross Weight 2.33 lbs