Series Information
| Manufacturer Part Number | WH40 |
|---|---|
| Manufacturer | Intermatic |
| Family Series | Intermatic Timers |
| Description | NEMA 1 - 250 V DPST w/ External Manual Override Switch in.Little Gray Boxin. |
| Voltage | 208 VAC, 277 VAC |
| Nominal Voltage | 208 VAC, 277 VAC |
| Mounting | Surface |
| Maximum Time Preset | 23 Hrs |
| Time Format | Hours |
| Display Type | Dial |
| Timing Activation | Dial |
| Output | (1) DPST |
| Status Indicator | No |
| Net Weight | 2.505 lbs |
| Gross Weight | 2.85 lbs |