WH618-09-100
NTE Electronics Wire & Cable, Stranded Wire 600V Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WH618-09-100 NTE Electronics Wire & Cable, Stranded Wire 600V Series, WIRE, 18AWG, WHT, 600V, SP/100, STRN

MFG Item Number
WH618-09-100

WH618-09-100 NTE Electronics Wire & Cable, Stranded Wire 600V Series, WIRE, 18AWG, WHT, 600V, SP/100, STRN

MFG Item Number
WH618-09-100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Stranded Wire 600V Series
Item #
WH618-09-100
WIRE, 18AWG, WHT, 600V, SP/100, STRN

Stranded Wire 600V Series Information

  • For Internal Wiring of Electrical, Electronic Equipment and Machinery
  • Passes UL VW‑1.S Vertical Flame Test
  • UL Style 1015 and CSA Type TEW
  • 600 Volt, 15 Amp Rated
  • 25 and 100 Foot Spools
  • PVC Insulation
  • 10 ~ 18 AWG


Specifications

Specifications
Manufacturer Part Number WH618-09-100
Manufacturer NTE Electronics
Product Series Stranded Wire 600V
Family Series NTE Electronics Wire & Cable, Stranded Wire 600V Series
Description WIRE, 18AWG, WHT, 600V, SP/100, STRN
Conductor Type Stranded
Stranding 16
Wire Size Range 18 AWG
Jacket Color White
Voltage 600 VAC
Insulation Material PVC
Length 100 '
Temperature Rating -4-221 °F
Application Hook-Up Wire
Comments UL 1015, CSA TEW
Approvals CSA, UL
Net Weight 0.0624 lbs
Gross Weight 1 lb