Series Information
| Manufacturer Part Number | WHAVQ4 |
|---|---|
| Manufacturer | Intermatic |
| Family Series | Intermatic Timers |
| Description | 24 Hour Water Heater Timer w/Battery Backup, 40A SPDT/DPDT, Auto-voltage- Plastic Indoor |
| Voltage | 120-277 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Mounting | Wall Mounted |
| Maximum Time Preset | 24 Hrs |
| Time Format | Hours |
| NEMA Rating | NEMA 3R |
| Approvals | cULus |
| Net Weight | 1.9 lbs |
| Gross Weight | 1.9 lbs |