WHB250FET

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WHB250FET Ohmite Resistors, WH Series, RESISTOR, 1W MINI MOLDED 250 OHM 1pct.

MFG Item Number
WHB250FET

WHB250FET Ohmite Resistors, WH Series, RESISTOR, 1W MINI MOLDED 250 OHM 1pct.

MFG Item Number
WHB250FET
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, WH Series
Item #
WHB250FET
RESISTOR, 1W MINI MOLDED 250 OHM 1pct.

WH Series Information

  • Inductive Miniature Molded Wirewound
  • Copper Wire Leads
  • Encapsulated by Epoxy Molding Compound

Specifications

Specifications
Manufacturer Part Number WHB250FET
Manufacturer Ohmite
Product Series WH
Family Series Ohmite Resistors, WH Series
Description RESISTOR, 1W MINI MOLDED 250 OHM 1pct.
Resistance 250 Ohm
Adjustable No
Non-Inductive No
Wattage 1 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Dielectric Voltage 500 V
Operating Temperature -67-302 °F
Tolerance % 1 %
Temp Coefficient (ppm/C) 20
Length 0.948 "
Mounting PC
Net Weight 0.0176 lbs
Gross Weight 0.0176 lbs