WHDR50FET

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WHDR50FET Ohmite Resistors, WH Series, 3W MINI MOLDED 0.50 OHM 1pct.

MFG Item Number
WHDR50FET

WHDR50FET Ohmite Resistors, WH Series, 3W MINI MOLDED 0.50 OHM 1pct.

MFG Item Number
WHDR50FET
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Resistors, WH Series
Item #
WHDR50FET
3W MINI MOLDED 0.50 OHM 1pct.

WH Series Information

  • Inductive Miniature Molded Wirewound
  • Copper Wire Leads
  • Encapsulated by Epoxy Molding Compound

Specifications

Specifications
Manufacturer Part Number WHDR50FET
Manufacturer Ohmite
Product Series WH
Family Series Ohmite Resistors, WH Series
Description 3W MINI MOLDED 0.50 OHM 1pct.
Resistance 0.5 Ohm
Adjustable No
Non-Inductive No
Wattage 3 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Dielectric Voltage 500 V
Operating Temperature -67-302 °F
Tolerance % 1 %
Temp Coefficient (ppm/C) 90
Length 0.948 "
Mounting PC
Net Weight 0 lbs
Gross Weight 0 lbs