WHT-310
Dwyer Instruments HVAC Sensors, WHT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WHT-310

Dwyer Instruments HVAC Sensors, WHT Series

WHT-310

Dwyer Instruments HVAC Sensors, WHT Series
Water-Resistant Humidity
MFG Item Number
WHT-310
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, WHT Series
Item #
WHT-310
Water-Resistant Humidity

WHT Series Information

The compact Series WHT Humidity/Temperature Transmitter is designed to withstand the elements. A removable sintered filter protects the polymer capacitance sensor from solid objects that may come in contact with the transmitter. This transmitter is ideal for measuring outside air temperature and humidity levels for air handling economizer applications.

Product Applications
  • Air handling economizers
  • Air environment monitoring in agriculture or livestock cultivation houses


Specifications

Specifications
Manufacturer Part Number WHT-310
Manufacturer Dwyer Instruments
Product Series WHT
Family Series Dwyer Instruments HVAC Sensors, WHT Series
Description Water-Resistant Humidity Transmsitter With Sintered Filter 3pct. Accuracy 4-20Ma Humidity Output
Application Outdoor
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Input 10-35 VDC
Humidity Range 0-100 % RH
Display None
Override No
Set Point No
Approvals CE
Operating Temperature -40-140 °F
Net Weight 0.23 lbs
Gross Weight 0.26 lbs