WHT-322
Dwyer Instruments HVAC Sensors, WHT Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
WHT-322 Dwyer Instruments HVAC Sensors, WHT Series, Water-Resistant
MFG Item Number
WHT-322

WHT-322 Dwyer Instruments HVAC Sensors, WHT Series, Water-Resistant

MFG Item Number
WHT-322
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, WHT Series
Item #
WHT-322
Water-Resistant

WHT Series Information

The compact Series WHT Humidity/Temperature Transmitter is designed to withstand the elements. A removable sintered filter protects the polymer capacitance sensor from solid objects that may come in contact with the transmitter. This transmitter is ideal for measuring outside air temperature and humidity levels for air handling economizer applications.

Product Applications
  • Air handling economizers
  • Air environment monitoring in agriculture or livestock cultivation houses


Specifications

Specifications
Manufacturer Part Number WHT-322
Manufacturer Dwyer Instruments
Product Series WHT
Family Series Dwyer Instruments HVAC Sensors, WHT Series
Description Water-Resistant Humidity/Temperature Transmitter With Sintered Filter 3pct. Accuracy
Application Outdoor
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Input 10-35 VDC
Humidity Range 0-100 % RH
Display None
Override No
Set Point No
Approvals CE
Operating Temperature -40-140 °F
Net Weight 0.3 lbs
Gross Weight 0.3 lbs