WI001M27

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WI001M27

Acme Electric Transformers

WI001M27

Acme Electric Transformers
TFMR 3PH 1000KVA 4800-600Y347
MFG Item Number
WI001M27
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
WI001M27
TFMR 3PH 1000KVA 4800-600Y347

Series Information

Specifications

Specifications
Manufacturer Part Number WI001M27
Manufacturer Acme Electric
Family Series Acme Electric Transformers
Description Medium Voltage Transformer - Three Phase, 4800Δ - 600Y//347V, 1000kVA
Phase 3
Type Dry Sealed
VA Rating 1,000,000 VA
Primary Voltage 4,800 V
Configuration Delta Primary/Wye Secondary
Secondary Voltage 347 V, 600 V
Enclosed Yes
Mounting Floor
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs