WI015M25

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WI015M25

Acme Electric Transformers

WI015M25

Acme Electric Transformers
TFMR 3PH 1500KVA 4800-480Y277
MFG Item Number
WI015M25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
WI015M25
TFMR 3PH 1500KVA 4800-480Y277

Series Information

Specifications

Specifications
Manufacturer Part Number WI015M25
Manufacturer Acme Electric
Family Series Acme Electric Transformers
Description Medium Voltage Transformer - Three Phase, 4800Δ - 480Y//277V, 1500kVA
Phase 3
Type Dry Sealed
VA Rating 1,500,000 VA
Primary Voltage 4,800 V
Configuration Delta Primary/Wye Secondary
Secondary Voltage 277 V, 480 V
Enclosed Yes
Mounting Floor
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs