WI112K13

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WI112K13

Acme Electric Transformers

WI112K13

Acme Electric Transformers
TFMR 3PH 112.5KVA 2400-480Y277
MFG Item Number
WI112K13
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
WI112K13
TFMR 3PH 112.5KVA 2400-480Y277

Series Information

Specifications

Specifications
Manufacturer Part Number WI112K13
Manufacturer Acme Electric
Family Series Acme Electric Transformers
Description Medium Voltage Transformer - Three Phase, 2400Δ - 480Y//277V, 112.5kVA
Phase 3
Type Dry Sealed
VA Rating 112,500 VA
Primary Voltage 2,400 V
Configuration Delta Primary/Wye Secondary
Secondary Voltage 277 V, 480 V
Enclosed Yes
Mounting Floor
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs