Series Information
| Manufacturer Part Number | WI500K12 |
|---|---|
| Manufacturer | Acme Electric |
| Family Series | Acme Electric Transformers |
| Description | Medium Voltage Transformer - Three Phase, 2400Δ - 480ΔV, 500kVA |
| Phase | 3 |
| Type | Dry Sealed |
| VA Rating | 500,000 VA |
| Primary Voltage | 2,400 V |
| Configuration | Delta Primary/Delta Secondary |
| Secondary Voltage | 480 V |
| Enclosed | Yes |
| Mounting | Floor |
| NEMA Rating | NEMA 1 |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |