Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Acme Electric Transformers
WI500K16
Acme Electric Transformers
TFMR 3PH 500KVA 4160-208Y120
This item cannot be canceled or returned
Description
TFMR 3PH 500KVA 4160-208Y120
Specifications
Specifications
| Manufacturer Part Number |
WI500K16 |
| Manufacturer |
Acme Electric |
| Family Series |
Acme Electric Transformers |
| Description |
Medium Voltage Transformer - Three Phase, 4160Δ - 208Y//120V, 500kVA |
| Phase |
3 |
| Type |
Dry Sealed |
| VA Rating |
500,000 VA |
| Primary Voltage |
4,160 V |
| Configuration |
Delta Primary/Wye Secondary |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| Mounting |
Floor |
| NEMA Rating |
NEMA 1 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
2940 lbs |
WI500K16
Acme Electric Transformers