Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WIM100-Q25L-LI-EXI-H1141 Turck Linear Transducers, Sensor, Inductive, Proximity
WIM100-Q25L-LI-EXI-H1141 Turck Linear Transducers, Sensor, Inductive, Proximity
Item Number
WIM100-Q25L-LI-EXI-H1141
This item cannot be canceled or returned
Description
Linear Transducers, Series
Item #
WIM100-Q25L-LI-EXI-H1141
Sensor, Inductive, Proximity
Specifications
Specifications
| Manufacturer Part Number |
1536642 |
| Manufacturer |
Turck |
| Family Series |
Turck Linear Transducers |
| Description |
Sensor, Inductive, Proximity |
| Stroke Length |
3.94 " |
| Output Type |
4-20 mA |
| Connector |
Connector M12 4-Pin |
| Transducer Style |
Magnetic |
| Mounting |
Chassis Mount |
| Protection Rating |
IP67 |
| Net Weight |
0 lbs |
| Gross Weight |
0.6 lbs |
WIM100-Q25L-LI-EXI-H1141
Turck Linear Transducers