WIM100-Q25L-LIU5X2-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WIM100-Q25L-LIU5X2-H1141

Turck Linear Transducers

WIM100-Q25L-LIU5X2-H1141

Turck Linear Transducers
Sensor, Inductive, Proximity
Item Number
WIM100-Q25L-LIU5X2-H1141
MFG Item Number
1536630
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, Series
Item #
WIM100-Q25L-LIU5X2-H1141
Sensor, Inductive, Proximity

Series Information

Specifications

Specifications
Manufacturer Part Number 1536630
Manufacturer Turck
Family Series Turck Linear Transducers
Description Sensor, Inductive, Proximity
Stroke Length 3.94 "
Output Type 0-10 VDC, 4-20 mA
Connector Connector M12 4-Pin
Transducer Style Magnetic
Mounting Chassis Mount
Protection Rating IP67
Net Weight 0.36 lbs
Gross Weight 0.67 lbs