Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Worldwide Electric Corporation Gearboxes, WINL Series
WINL77-100/1-145TC
Worldwide Electric Corporation Gearboxes, WINL Series
Gear Reducer, Inline Helical Bevel,
MFG Item Number
WINL77-100/1-145TC
This item cannot be canceled or returned
Description
Item #
WINL77-100/1-145TC
Gear Reducer, Inline Helical Bevel,
Specifications
Specifications
| Manufacturer Part Number |
WINL77-100/1-145TC |
| Manufacturer |
Worldwide Electric Corporation |
| Product Series |
WINL |
| Family Series |
Worldwide Electric Corporation Gearboxes, WINL Series |
| Description |
Gear Reducer, Inline Helical Bevel, Size 77, 100:1 Ratio, 145TC Input Flange, 2.26 Max. HP Input |
| Output Speed |
19 RPM |
| Gearbox Type |
Helical Inline |
| Ratio |
100:1 |
| Nominal Torque |
6,640 in-lbs |
| Output Shaft Type |
Parallel Shaft |
| Input Type |
Flange |
| Material |
Cast Iron |
| Motor Frame Size |
NEMA 145TC |
| Output Shaft Diameter |
1.63 " |
| Input Bore Size |
0.88 " |
| Net Weight |
83 lbs |
| Gross Weight |
83 lbs |
WINL77-100/1-145TC
Worldwide Electric Corporation Gearboxes, WINL Series