Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WISE-2200-MNA Advantech I/O Modules, LoRaWAN RS-485 Modbus I/O Module (NA)
MFG Item Number
WISE-2200-MNA
WISE-2200-MNA Advantech I/O Modules, LoRaWAN RS-485 Modbus I/O Module (NA)
MFG Item Number
WISE-2200-MNA
This item cannot be canceled or returned
Description
LoRaWAN RS-485 Modbus I/O Module (NA)
Specifications
Specifications
| Manufacturer Part Number |
WISE-2200-MNA |
| Manufacturer |
Advantech |
| Family Series |
Advantech I/O Modules |
| Communication |
Modbus |
| Signal Type |
RS-485 |
| Device Type |
I/O Module |
| Ambient Temperature |
-13-167 °F |
| Approvals |
CE, FCC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
WISE-2200-MNA
Advantech I/O Modules