Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WISE-4050-B Advantech I/O Modules, 4-ch DI and 4-ch DO IoT Wireless I/O Mod
MFG Item Number
WISE-4050-B
WISE-4050-B Advantech I/O Modules, 4-ch DI and 4-ch DO IoT Wireless I/O Mod
MFG Item Number
WISE-4050-B
This item cannot be canceled or returned
Description
4-ch DI and 4-ch DO IoT Wireless I/O Mod
Specifications
Specifications
| Manufacturer Part Number |
WISE-4050-B |
| Manufacturer |
Advantech |
| Family Series |
Advantech I/O Modules |
| Communication |
Modbus |
| Signal Type |
Digital Input/Output |
| Connection Type |
Screw Terminal |
| Device Type |
I/O Module |
| Ambient Temperature |
-13-18 °F |
| Approvals |
CE, FCC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
WISE-4050-B
Advantech I/O Modules