Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WISE-4220-S231A Advantech Cellular M2M, IoT WSN with Temperature & Humidity Sens
MFG Item Number
WISE-4220-S231A
WISE-4220-S231A Advantech Cellular M2M, IoT WSN with Temperature & Humidity Sens
MFG Item Number
WISE-4220-S231A
This item cannot be canceled or returned
Description
IoT WSN with Temperature & Humidity Sens
Specifications
Specifications
| Manufacturer Part Number |
WISE-4220-S231A |
| Manufacturer |
Advantech |
| Family Series |
Advantech Cellular M2M |
| Type |
Cellular RTU |
| Serial Interface |
RS-485 |
| Number of Serial Ports |
1 |
| USB Interface |
USB 2.0 Mini Device Port |
| Wi-Fi |
Yes |
| Power Input |
10-50 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 48 VDC |
| Operating Temperature |
-13-122 °F |
| Approvals |
CE, FCC |
| Comments |
Temperature and Humidity Sensor |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
WISE-4220-S231A
Advantech Cellular M2M