Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WISE-S251-A Advantech Cellular M2M, WISE-4200/WISE-4400 6DI/1RS-485 I/O Modu
MFG Item Number
WISE-S251-A
WISE-S251-A Advantech Cellular M2M, WISE-4200/WISE-4400 6DI/1RS-485 I/O Modu
MFG Item Number
WISE-S251-A
This item cannot be canceled or returned
Description
WISE-4200/WISE-4400 6DI/1RS-485 I/O Modu
Specifications
Specifications
| Manufacturer Part Number |
WISE-S251-A |
| Manufacturer |
Advantech |
| Family Series |
Advantech Cellular M2M |
| Type |
Cellular RTU |
| Serial Interface |
RS-485 |
| Number of Serial Ports |
1 |
| USB Interface |
USB 2.0 Mini Device Port |
| Wi-Fi |
Yes |
| Power Input |
10-50 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 48 VDC |
| Operating Temperature |
-13-122 °F |
| Approvals |
CE, FCC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
WISE-S251-A
Advantech Cellular M2M