In-Use Weather Protective Cover Series Information
| Manufacturer Part Number | WIU-1VX |
|---|---|
| Manufacturer | Eaton |
| Product Series | In-Use Weather Protective Cover |
| Family Series | Eaton Electrical Box Covers, In-Use Weather Protective Cover Series |
| Description | Eaton non-metallic while-in-use weather protective cover, Self-closing, 3.25 in depth, Extra duty, Surface mount, Gray, Multiple Configurations, Wet, Polycarbonate, Single-gang, Vertical, Standard |
| Composition | Non-Metallic |
| Material | Polycarbonate |
| Number of Gangs | 1 |
| Cover Type | In-Use |
| Features | Flip Lid |
| Cover Design | Raised |
| Color | Gray |
| Gasket Included | Yes |
| Approvals | cULus |
| Comments | Includes Device Inserts, NEC 406.9 (B)(1) Extra Duty, Vertical Orientation |
| Net Weight | 0.56 lbs |
| Gross Weight | 0.555 lbs |