Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WIU-2 Eaton Electrical Box Covers, In-Use Weather Protective Cover Series, Cover While In Use Weatherbox 2G Gy
WIU-2 Eaton Electrical Box Covers, In-Use Weather Protective Cover Series, Cover While In Use Weatherbox 2G Gy
This item cannot be canceled or returned
Description
Electrical Box Covers, In-Use Weather Protective Cover Series
Cover While In Use Weatherbox 2G Gy
In-Use Weather Protective Cover Series Information
Specifications
Specifications
| Manufacturer Part Number |
WIU-2 |
| Manufacturer |
Eaton |
| Product Series |
In-Use Weather Protective Cover |
| Family Series |
Eaton Electrical Box Covers, In-Use Weather Protective Cover Series |
| Description |
Cover While In Use Weatherbox 2G Gy |
| Composition |
Non-Metallic |
| Material |
Polycarbonate |
| Number of Gangs |
2 |
| Cover Type |
In-Use |
| Features |
Flip Lid |
| Cover Design |
Raised |
| Color |
Gray |
| Gasket Included |
Yes |
| Approvals |
cULus |
| Comments |
Includes Device Inserts |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
WIU-2
Eaton Electrical Box Covers, In-Use Weather Protective Cover Series