Is something broken or in need of attention? Start your repair request here, and we'll take care of it
WJ200 Series Information
| Manufacturer Part Number | WJ200-004SF |
|---|---|
| Manufacturer | Hitachi |
| Product Series | WJ200 |
| Family Series | Hitachi Drives, WJ200 Series |
| Description | Drive, AC, 0.5HP, 240V, 1PH, 3A, CT |
| Phase | 1 |
| HP (Constant Torque Rating) | 0.5 hp |
| HP (Variable Torque Rating) | 0.75 hp |
| Amps (Constant Torque Rating) | 3 A |
| Amps (Variable Torque Rating) | 3.5 A |
| Brake | DC Injection, Dynamic Braking Transistor Optional (External) |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Closed Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 400 Hz |
| Protection Rating | IP20 |
| Dynamic Braking | Optional (External) |
| Height | 5.04 " |
| Width | 2.68 " |
| Depth | 4.82 " |
| Net Weight | 1.67 lbs |
| Gross Weight | 2.5 lbs |