Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
WJ200 Series Information
| Manufacturer Part Number | WJ200-022SF |
|---|---|
| Manufacturer | Hitachi |
| Product Series | WJ200 |
| Family Series | Hitachi Drives, WJ200 Series |
| Description | Drive, AC, 3HP, 240V, 1PH, 11A, CT |
| Phase | 1 |
| HP (Constant Torque Rating) | 3 hp |
| HP (Variable Torque Rating) | 4 hp |
| Amps (Constant Torque Rating) | 11 A |
| Amps (Variable Torque Rating) | 12 A |
| Brake | DC Injection, Dynamic Braking Transistor Optional (External) |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Closed Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 400 Hz |
| Protection Rating | IP20 |
| Dynamic Braking | Optional (External) |
| Height | 5.04 " |
| Width | 4.25 " |
| Depth | 6.71 " |
| Net Weight | 3.495 lbs |
| Gross Weight | 4.44 lbs |