WJT5016

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WJT5016

EZ Code, a T & B Brand Labels

WJT5016

EZ Code, a T & B Brand Labels
EZ WJT5016 VNYL MARKER-2-1/4X9 L240
MFG Item Number
WJT5016
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Labels, Series
Item #
WJT5016
EZ WJT5016 VNYL MARKER-2-1/4X9 L240

Series Information

Specifications

Specifications
Manufacturer Part Number WJT5016
Manufacturer EZ Code, a T & B Brand
Family Series EZ Code, a T & B Brand Labels
Description EZ WJT5016 VNYL MARKER-2-1/4X9 L240
Application Voltage Marker, Pipe & Valve Marking, Cable & Wire Marking
Material Type Vinyl
Material Description Self-Sticking
Text Color Black
Background Color Orange
Label Height 9 "
Label Width 2.25 "
Language English
Legend 240 Volts
Net Weight 0.001 lbs
Gross Weight 0.001 lbs