WK4.4T-2-P7X2-RS4.4T/S90
Turck Cordsets, Eurofast Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WK4.4T-2-P7X2-RS4.4T/S90

Turck Cordsets, Eurofast Series

WK4.4T-2-P7X2-RS4.4T/S90

Turck Cordsets, Eurofast Series
Cordset
Item Number
WK4.4T-2-P7X2-RS4.4T/S90
MFG Item Number
U0976-38
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, EuroFast Series
Item #
WK4.4T-2-P7X2-RS4.4T/S90
Cordset

EuroFast Series Information

  • 4‑12 pins utilizing 2‑12 wires
  • Nickel‑brass, stainless steel and nylon materials
  • Fully shielded options
  • Multiple connector mold bodies
  • Quick‑connect selection
  • LED options
  • Multiple receptacle mounting thread options
  • Receptacles with leads, solder cups or PCB pins

Specifications

Specifications
Manufacturer Part Number U0976-38
Manufacturer Turck
Product Series EuroFast
Family Series Turck Cordsets, Eurofast Series
Description Cordset
Cable Type TPU
Number of Pins 4
Connection Type Female Right Angle Plug to Male Straight Plug
Connection Configuration Male to Female
Max Voltage 30 VDC
Color Gray
Current Rating 4 A
Connection M12 x 1.00
Length 2 m
Connector Class Micro (M12)
Cable Shielding None
Number of Wires 4
Number of Keys 1
Operating Temperature -40-90 °C
NEMA Rating NEMA 1, NEMA 3, NEMA 4, NEMA 6P
Illuminated Yes
Status Indicator LED
Cordset Ends Double-Ended
Cordset Type Signal
Material Nickel-Plated Brass
Protection Rating IP68
Side 1 Gender Male
Side 1 Angle Straight
Side 2 Gender Female
Side 2 Angle Right Angle
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs