EuroFast Series Information
| Manufacturer Part Number | U-11332 |
|---|---|
| Manufacturer | Turck |
| Product Series | EuroFast |
| Family Series | Turck Cordsets, Eurofast Series |
| Description | Cordset |
| Cable Type | TPU |
| Number of Pins | 4, 3 |
| Connection Type | Female Right Angle Plug to Male Right Angle Plug |
| Connection Configuration | Male to Female |
| Max Voltage | 30 VDC |
| Color | Black |
| Current Rating | 4 A |
| Connection | M12 x 1.00 to M8 x 1.00 |
| Length | 2 m |
| Connector Class | Micro (M12), Nano (M8) |
| Cable Shielding | None |
| Number of Wires | 3 |
| Wire Size Range | 24 |
| Operating Temperature | -40-105 °C |
| NEMA Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Illuminated | Yes |
| Status Indicator | LED |
| Cordset Ends | Double-Ended |
| Cordset Type | Signal |
| Material | Nickel-Plated Brass |
| Protection Rating | IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Right Angle |
| Side 2 Gender | Female |
| Side 2 Angle | Right Angle |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |