Series Information
| Manufacturer Part Number | U-11269 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Cordsets |
| Description | Cordset |
| Cable Type | PVC |
| Number of Pins | 5 |
| Connection Type | M12 Right Angle Female to M12 Straight Male |
| Connection Configuration | Female to Male |
| Max Voltage | 250 V |
| Color | Gray |
| Current Rating | 4 A |
| Length | 2 m |
| Connector Class | Micro (M12) |
| Cable Shielding | None |
| Number of Keys | 1 |
| Wire Size Range | 22 |
| Operating Temperature | -40-105 °C |
| NEMA Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Signal |
| Material | Nickel-Plated Brass |
| Protection Rating | IP68 |
| Side 1 Gender | Female |
| Side 1 Angle | Right Angle |
| Side 2 Gender | Male |
| Net Weight | 0.28 lbs |
| Gross Weight | 0.28 lbs |