DeviceNet Series Information
| Manufacturer Part Number | U-02019 |
|---|---|
| Manufacturer | Turck |
| Product Series | DeviceNet |
| Family Series | Turck Cordsets, DeviceNet Series |
| Description | Cordset |
| Cable Type | AWM, PVC |
| Number of Pins | 5 |
| Connection Type | Right Angle Plug |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 300 V |
| Color | Gray |
| Current Rating | 7 A |
| Connection | 7/8-16 UN |
| Length | 3 m |
| Connector Class | Mini (7/8 in) |
| Cable Shielding | Drain Wire/Foil |
| Number of Wires | 5 |
| Number of Keys | 1 |
| Wire Size Range | 20, 16 |
| Operating Temperature | -40-75 °C |
| NEMA Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Data |
| Material | Stainless Steel |
| Protection Rating | IP67 |
| Side 1 Gender | Female |
| Side 1 Angle | Right Angle |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.8 lbs |