Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sick Photoelectric Sensors
WL100-2P1332S08
Sick Photoelectric Sensors
Photoelectric sensors, WL100-2P1332S08
Item Number
WL100-2P1332S08
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Photoelectric sensors, WL100-2P1332S08
Specifications
Specifications
| Manufacturer Part Number |
6058893 |
| Manufacturer |
Sick |
| Family Series |
Sick Photoelectric Sensors |
| Description |
Photoelectric sensors, W100-2, WL100-2P1332S08, Functional principle: Photoelectric retro-reflective sensor, Functional principle detail: With minimum distance to reflector (dual lens system), Switching output: PNP, Switching mode: Light switching, Conn |
| Beam Type |
Laser |
| Connection Type |
Cable |
| Operating Mode |
Light On |
| Output Type |
PNP |
| Approvals |
CE, cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
WL100-2P1332S08
Sick Photoelectric Sensors