Series Information
| Manufacturer Part Number | 6052361 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Photoelectric Sensors |
| Description | Miniature photoelectric sensors W100-2, WL100-2P3439 Functional principle: Photoelectric retro-reflective sensor Functional pri |
| Power Type | DC |
| Beam Type | Visible Red |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | 3 Pin M8 Connector |
| Operating Mode | Light/Dark On |
| Output Type | PNP |
| Protection Rating | IP67 |
| Frequency | 1,000 Hz |
| Approvals | CE, cURus |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.16 lbs |